Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 7.00mm Milling Dia., D002/D012

  • Mfr # 57N820027MW

  • Zoro # G3817165


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57N820027MW
Zoro #
G3817165
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
115 mm
Corner Radius
0.5 mm
Neck Length
60 mm
Milling Dia.
20 mm
Neck Dia.
18.8 mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
ALTIN-MW
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
CR End Mill,0.50mm CR,20.00mm Dia
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish
AlTiN
End Mill Application
Finishing
Cutting Direction
Right Hand
List Number
57N8
Shank Type
Weldon
End Mill Style
Corner-Radius
Steel (P) Compatibility
Yes
Helix Angle
38 Degrees
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MW
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Secondary Material Application
Stainless Steel, Steel
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
M, P
Flute Spacing
Variable

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.5 mm, 38 mm, 115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.