End Mill, 7.00mm Milling Dia., D004
Mfr # D0040700T011
Zoro # G3916136
product price: $31.49
/eaKey Features
Number of Flutes
4
Overall Length
58 mm
Shank Dia.
8 mm
Length of Cut
11 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0040700T011
Zoro #
G3916136
UPC #
-
Country of Origin
India
Dimensions
Overall Length
58 mm
Shank Dia.
8 mm
Length of Cut
11 mm
Dimension Type
Metric
Milling Dia.
7 mm
Milling Diameter
7.00mm
Chamfer Width
0.1 mm
Description
Corner Chamfer End Mill, 7 mm Milling Dia., Carbide, Straight, Metric, 0.1 mm, 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.