Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 7.00mm Milling Dia., D004/D014

  • Mfr # 497920007..

  • Zoro # G3907088


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497920007..
Zoro #
G3907088
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
104 mm
Milling Dia.
20 mm
Corner Radius
1 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Hardened (H) Compatibility
No
End Mill Application
Roughing
Helix Angle
40 Degrees
Pitch
Chamfered Pitch
Steel (P) Compatibility
No
End Mill Style
Corner-Radius
Super Alloy (S) Compatibility
No
Shank Type
Straight
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Item
Roughing End Mill
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
List Number
4979
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
HP Aluminum
Max. Helix Angle
40 Degrees

Description

Roughing End Mill, 20 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 1 mm, 38 mm, 104 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.