Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 7.00mm Milling Dia., D518

  • Mfr # 47N606002LW

  • Zoro # G3909179


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
100 mm
Shank Dia.
6 mm
Length of Cut
12 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N606002LW
Zoro #
G3909179
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
100 mm
Shank Dia.
6 mm
Length of Cut
12 mm
Dimension Type
Metric
Neck Length
30.00 mm
Milling Dia.
6 mm
Milling Diameter
6.00mm
Chamfer Width
0.4 mm

Details

Item
End Mill,7.00mm Dia,16.00mm Cut,Carbide
Number of Flutes
6
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Application
Roughing/Finishing
List Number
47N6
Stainless (M) Compatibility
Yes
Grade
TIALN-LW
Cast Iron (K) Compatibility
Yes
Finish
TiAlN
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LW
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Series
VariMill I

Description

Corner Chamfer End Mill, 6 mm Milling Dia., Carbide, Weldon Flat, Metric, 0.4 mm, 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.