Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 7.00mm Milling Dia., DQ13

  • Mfr # 477706002W

  • Zoro # G3909775


product price: $44.49
/ea

Key Features

Number of Flutes
3
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477706002W
Zoro #
G3909775
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Dimension Type
Metric
Milling Diameter
6.00mm
Corner Radius
0.45mm
Milling Dia.
6 mm
Chamfer Width
0.4 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Finish
AlTiN
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Grade
WP15PE
Shank Type
Weldon
Helix Angle
38 Degrees
Cutting Direction
Right Hand
List Number
4777
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WP15PE
Secondary Material Application ISO Code
S
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application
Super Alloy
Chip-Breaker
Chip-Breaker Included
Series
VariMill I

Description

Corner Chamfer End Mill, 6 mm Milling Dia., Carbide, Weldon Flat, Metric, 0.4 mm, 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.