Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 8.00mm Milling Dia., 4004

  • Mfr # 40240800T041

  • Zoro # G3918665


product price: $38.89
/ea

Key Features

Number of Flutes
4
Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
41 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40240800T041
Zoro #
G3918665
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
41 mm
Dimension Type
Metric
Milling Dia.
8 mm
Milling Diameter
8.00mm
Chamfer Width
0.2 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
List Number
4004/4014/4024
End Mill Application
Finishing
Hardened (H) Compatibility
No
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Shank Type
Straight
Grade
TIALN
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Finish
TiAlN
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, S
Primary Material Application
Steel
Series
GP

Description

Corner Chamfer End Mill, 8 mm Milling Dia., Carbide, Straight, Metric, 0.2 mm, 41 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.