End Mill, 8.00mm Milling Dia., 4777
Mfr # DQ1318018W
Zoro # G3898995
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Overall Length
92 mm
Shank Dia.
18 mm
Length of Cut
32 mm
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DQ1318018W
Zoro #
G3898995
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
92 mm
Shank Dia.
18 mm
Length of Cut
32 mm
Milling Diameter
18.00mm
Dimension Type
Metric
Milling Dia.
18 mm
Corner Radius
0.45 mm
Description
Roughing End Mill, 18 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.45 mm, 32 mm, 92 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.