Zoro Homepage

End Mill, 8.00mm Milling Dia., 47N7

  • Mfr # D51806002W

  • Zoro # G3899640


product price: $49.59
/ea

Key Features

Measurement System
Metric
Overall Length
57 mm
Milling Diameter
6.00mm
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51806002W
Zoro #
G3899640
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
57 mm
Milling Diameter
6.00mm
Length of Cut
13 mm
Corner Radius
2 mm
Milling Dia.
6 mm
Shank Dia.
6 mm
Dimension Type
Metric

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 2 mm, 13 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.