Zoro Homepage

End Mill, 8.00mm Milling Dia., 47N7

  • Mfr # D51812005W

  • Zoro # G3899598


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
83 mm
Milling Diameter
12.00mm
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51812005W
Zoro #
G3899598
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
83 mm
Milling Diameter
12.00mm
Length of Cut
26 mm
Milling Dia.
12 mm
Dimension Type
Metric
Corner Radius
0.5 mm
Shank Dia.
12 mm

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.5 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.