End Mill, 8.00mm Milling Dia., 4906
Mfr # D51720007W
Zoro # G3899957
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51720007W
Zoro #
G3899957
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
Dimension Type
Metric
Milling Dia.
20 mm
Milling Diameter
20.00mm
Description
Square End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 38 mm, Overall Length 104 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.