Zoro Homepage

End Mill, 8.00mm Milling Dia., 6606/6616

  • Mfr # 75N504022LT

  • Zoro # G3815911


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
6 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N504022LT
Zoro #
G3815911
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
6 mm
Corner Radius
0.25 mm
Dimension Type
Metric
Milling Dia.
4 mm
Neck Length
12 mm
Milling Diameter
4.00mm
Neck Dia.
3.7 mm

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.25 mm, 6 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.