Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 8.00mm Milling Dia., 6606/6616

  • Mfr # 75N510054LT

  • Zoro # G3815765


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
100 mm
Shank Dia.
10 mm
Length of Cut
15 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N510054LT
Zoro #
G3815765
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
100 mm
Shank Dia.
10 mm
Length of Cut
15 mm
Dimension Type
Metric
Corner Radius
2 mm
Neck Length
30 mm
Milling Dia.
10 mm
Milling Diameter
10.00mm
Neck Dia.
9.2 mm

Details

Item
Corner Radius End Mill
Number of Flutes
4
End Mill Style
Corner-Radius
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Shank Type
Straight
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Finish
TiAlN
Grade
TIALN-LT1
Steel (P) Compatibility
Yes
Helix Angle
50 Degrees
List Number
75N5
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT1
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Series
Vision Plus
Secondary Material Application ISO Code
P
Max. Helix Angle
50 Degrees
Flute Spacing
Fixed
Secondary Material Application
Steel
Flute Type
Spiral

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 2 mm, 15 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.