Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 8.00mm Milling Dia., 7061

  • Mfr # 705008004RT

  • Zoro # G3904315


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705008004RT
Zoro #
G3904315
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
8 mm
Shank Dia.
10 mm
Milling Dia.
8 mm
Overall Length
100 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RT1
Helix Angle
15 Degrees
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Straight
End Mill Style
Ball Nose
Stainless (M) Compatibility
No
Finish
TiALN
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
List Number
7050
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Primary Material Application ISO Code
H, K, M, N, S
Measurement System
Metric
Material - Machining
Carbide
Material Grade - Machining
TiAlN-RT1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Series
Vision Plus

Description

Ball End Mill, 8 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.