Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 8.00mm Milling Dia., 70N1

  • Mfr # 6NL612005LW

  • Zoro # G3904419


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
125 mm
Shank Dia.
12 mm
Length of Cut
26 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NL612005LW
Zoro #
G3904419
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
125 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Milling Dia.
12 mm
Dimension Type
Metric
Milling Diameter
12.00mm
Chamfer Width
0.014 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Finish
TiAlN
Grade
0
Stainless (M) Compatibility
Yes
Shank Type
Weldon
Steel (P) Compatibility
Yes
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
List Number
6NL6
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Pitch
Fine
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Spiral Direction
Right Hand
Series
HSS Roughers
Chip-Breaker
No

Description

Roughing End Mill, 12 mm Milling Dia., High Speed Steel, Non-Coolant Through, Weldon Flat, Metric, 0.014 in, 26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.