End Mill, 8.00mm Milling Dia., 70N6/71N6
Mfr # 71N608003MT
Zoro # G3917457
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
8.00mm
Number of Flutes
6
End Mill Style
Ball Nose
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71N608003MT
Zoro #
G3917457
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
63 mm
Milling Diameter
8.00mm
Length of Cut
0.42 mm
Corner Radius
0.50mm
Shank Dia.
8 mm
Dimension Type
Metric
Milling Dia.
8 mm
Description
Ball End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.