Zoro Homepage

End Mill, 8.00mm Milling Dia., D003/D013

  • Mfr # 49N912005..

  • Zoro # G3818477


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49N912005..
Zoro #
G3818477
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
15 mm
Shank Dia.
12 mm
Overall Length
83 mm
Corner Radius
0.5 mm
Milling Dia.
12 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Cast Iron (K) Compatibility
No
Pitch
Chamfered Pitch
Helix Angle
40 Degrees
End Mill Application
Roughing
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
End Mill Style
Corner-Radius
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
List Number
49N9
Finish
Bright (Uncoated)
Item
Roughing End Mill
Super Alloy (S) Compatibility
No
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
Roughers
Max. Helix Angle
40 Degrees

Description

Roughing End Mill, 12 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.5 mm, 15 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.