Zoro Homepage

End Mill, 8.00mm Milling Dia., D003/D013

  • Mfr # 49N916006..

  • Zoro # G3818468


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49N916006..
Zoro #
G3818468
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
20 mm
Shank Dia.
16 mm
Overall Length
92 mm
Corner Radius
1 mm
Milling Dia.
16 mm

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 1 mm, 20 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.