End Mill, 8.00mm Milling Dia., D004
Mfr # D0040800T012
Zoro # G3916127
product price: $35.19
/eaKey Features
Number of Flutes
4
Overall Length
58 mm
Shank Dia.
8 mm
Length of Cut
12 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0040800T012
Zoro #
G3916127
UPC #
-
Country of Origin
India
Dimensions
Overall Length
58 mm
Shank Dia.
8 mm
Length of Cut
12 mm
Milling Diameter
8.00mm
Dimension Type
Metric
Milling Dia.
8 mm
Chamfer Width
0.2 mm
Description
Corner Chamfer End Mill, 8 mm Milling Dia., Carbide, Straight, Metric, 0.2 mm, 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.