Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 8.00mm Milling Dia., D004/D014

  • Mfr # 497912005CT

  • Zoro # G3907115


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497912005CT
Zoro #
G3907115
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm
Milling Dia.
12 mm
Corner Radius
0.5 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TICN-CT
List Number
4979
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
End Mill Style
Corner-Radius
Shank Type
Straight
End Mill Application
Roughing
Finish
Ticn
Item
Roughing End Mill
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Helix Angle
40 Degrees
Pitch
Chamfered Pitch
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiCN
Drilling Tool Configuration
Individual
Material Grade - Machining
TiCN-CT
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
HP Aluminum
Max. Helix Angle
40 Degrees

Description

Roughing End Mill, 12 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.5 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.