Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 8.00mm Milling Dia., D502

  • Mfr # 494010004LT

  • Zoro # G3907928


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494010004LT
Zoro #
G3907928
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
10 mm
Shank Dia.
10 mm
Overall Length
72 mm
Milling Dia.
10 mm
Corner Radius
0.75 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
End Mill Style
Corner-Radius
Pitch
Flat Shallow
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish
TiAlN
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Helix Angle
45 Degrees
Item
Roughing End Mill
List Number
4940
End Mill Application
Roughing
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
H, M
Coolant Fed
Non-Coolant Through
Series
Roughers
Secondary Material Application
Cast Iron, Nickel, Steel, Titanium
Flute Type
Spiral
Secondary Material Application ISO Code
K, P, S
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.75 mm, 10 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.