Zoro Homepage

End Mill, 8.00mm Milling Dia., D507/D517

  • Mfr # 47N716016LT

  • Zoro # G3908759


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N716016LT
Zoro #
G3908759
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
32 mm
Shank Dia.
16 mm
Overall Length
92 mm
Corner Radius
2 mm
Milling Dia.
16 mm
Neck Length
44 mm
Neck Dia.
15 mm

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 2 mm, 32 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.