Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 8.00mm Milling Dia., D507/D517

  • Mfr # 490608003RW

  • Zoro # G3818641


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490608003RW
Zoro #
G3818641
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
Milling Dia.
8 mm
Milling Diameter
8.00mm
Dimension Type
Metric
Chamfer Width
0.3 mm

Details

Item
Roughing End Mill
Number of Flutes
6
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Roughing
Helix Angle
20 Degrees
Super Alloy (S) Compatibility
Yes
List Number
4906
Grade
TIALN-RW
End Mill Material
Carbide
Finish
TiAlN
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Pitch
Fine
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Shank Type
Weldon
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-RW
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
H, M, S
Primary Material Application ISO Code
K, P
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Cast Iron, Steel
Series
Roughers

Description

Roughing End Mill, 8 mm Milling Dia., Carbide, Weldon Flat, Metric, 0.3 mm, 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.