Zoro Homepage

End Mill, 8.00mm Milling Dia., DC03

  • Mfr # 477804002MT

  • Zoro # G3818897


product price: $67.39
/ea

Key Features

Measurement System
Metric
Milling Diameter
4.00mm
Overall Length
55 mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477804002MT
Zoro #
G3818897
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
4.00mm
Overall Length
55 mm
Length of Cut
12 mm
Milling Dia.
4 mm
Dimension Type
Metric
Shank Dia.
6 mm
Corner Radius
0.2 mm

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.2 mm, 12 mm, 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.