Zoro Homepage

End Mill, 9.00mm Milling Dia., 4003/4013

  • Mfr # 400309004RT

  • Zoro # G3912609


product price: $43.59
/ea

Key Features

Dimension Type
Metric
Milling Diameter
9.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400309004RT
Zoro #
G3912609
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
9.00mm
Length of Cut
20 mm
Shank Dia.
9 mm
Overall Length
63 mm
Milling Dia.
9 mm

Description

Square End Mill, 9 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 20 mm, Overall Length 63 mm, Shank Dia. 9 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.