End Mill, 9.00mm Milling Dia., D002
Mfr # D0120900T016
Zoro # G3916425
product price: $42.99
/eaKey Features
Number of Flutes
2
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
16 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0120900T016
Zoro #
G3916425
UPC #
-
Country of Origin
India
Dimensions
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
16 mm
Milling Dia.
9 mm
Milling Diameter
9.00mm
Dimension Type
Metric
Chamfer Width
0.2 mm
Description
Corner Chamfer End Mill, 9 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.2 mm, 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.