Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 9.00mm Milling Dia., D002/D012

  • Mfr # 571816036MT

  • Zoro # G3906458


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571816036MT
Zoro #
G3906458
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
64 mm
Shank Dia.
16 mm
Overall Length
141 mm
Milling Dia.
16 mm
Corner Radius
2 mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
ALTIN-MT
Stainless (M) Compatibility
Yes
Item
CR End Mill,2.00mm CR,16.00mm Dia,Crbide
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
43 Degrees
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Finish
AlTiN
End Mill Style
Corner-Radius
List Number
5W1S
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Max. Helix Angle
43 Degrees
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Flute Spacing
Variable

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 2 mm, 64 mm, 141 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.