Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 0.1875 in Millng Dia, 4Q03

  • Mfr # 4Q4305000XW

  • Zoro # G3924999


product price: $50.49
/ea

Key Features

Measurement System
Inch
Overall Length
2 in
Milling Diameter
3/16"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Q4305000XW
Zoro #
G3924999
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 in
Milling Diameter
3/16"
Length of Cut
0.3125 in
Corner Radius
0.01 in
Dimension Type
Decimal inch
Milling Dia.
0.1875 in
Shank Dia.
3/16 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Grade
WP15PE
List Number
4Q03
Shank Type
Straight
Helix Angle
35 Degrees
End Mill Application
Roughing
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Item
Roughing End Mill
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Pitch
Chip Breaker
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Type
Spiral
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, M, S
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Roughing End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.01 in, 0.3125 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.