Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 0.1875 in Millng Dia, 4V05

  • Mfr # 4V0505000NT

  • Zoro # G3924667


product price: $30.55
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/4 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V0505000NT
Zoro #
G3924667
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 1/4 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
Milling Diameter
3/16"
Dimension Type
Decimal inch
Milling Dia.
0.1875 in
Chamfer Width
0.01 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Shank Type
Straight
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
4V05
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Material
Carbide
Finish
AlTiN
Grade
WP15PE
Measurement System
Inch
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Series
VariMill I
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.01 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.