Zoro Homepage

End Mill, AlTiN, 0.2500 in Millng Dia, 4V05

  • Mfr # 4V4507002BT

  • Zoro # G3923967


product price: $35.99
/ea

Key Features

Measurement System
Inch
Overall Length
2 in
Milling Diameter
1/4"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V4507002BT
Zoro #
G3923967
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 in
Milling Diameter
1/4"
Length of Cut
0.375 in
Corner Radius
0.03 in
Shank Dia.
1/4 in
Dimension Type
Decimal inch
Milling Dia.
0.25 in

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.375 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.