Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 0.2500 in Millng Dia, 5718

  • Mfr # TM5W1S07002A

  • Zoro # G3828931


product price: $50.29
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
1/4"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5W1S07002A
Zoro #
G3828931
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 in
Milling Diameter
1/4"
Length of Cut
1 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Dimension Type
Decimal inch
Corner Radius
0.015 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Steel (P) Compatibility
Yes
Single End/Double End
Single
Item
Corner Radius End Mill
List Number
5W1S
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
ALTIN-MT
End Mill Application
Finishing
Shank Type
Straight
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Helix Angle
43 Degrees
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
AlTiN-MT
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Max. Helix Angle
43 Degrees
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.