Zoro Homepage

End Mill, AlTiN, 0.2500 in Millng Dia, 5V0C

  • Mfr # 5V0C07002CT

  • Zoro # G3922689


product price: $43.19
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
1/4"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0C07002CT
Zoro #
G3922689
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 1/2 in
Milling Diameter
1/4"
Length of Cut
0.75 in
Corner Radius
0.06 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
5V0C
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Item
Corner Radius End Mill
Grade
WP15PE
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
WP15PE
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Secondary Material Application ISO Code
K, M
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Stainless Steel
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.