Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 0.2500 in Millng Dia, 5VNC

  • Mfr # 5VNC07012AT

  • Zoro # G3922180


product price: $64.89
/ea

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
1/4"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VNC07012AT
Zoro #
G3922180
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 in
Milling Diameter
1/4"
Length of Cut
0.5 in
Neck Length
3/4 in
Milling Dia.
0.25 in
Dimension Type
Decimal inch
Shank Dia.
1/4 in
Corner Radius
0.015 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
5VNC
Cutting Direction
Right Hand
Grade
WP15PE
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M
Primary Material Application
Cast Iron, Stainless Steel
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.