Zoro Homepage

End Mill, AlTiN, 0.2500 in Millng Dia, 7S5F

  • Mfr # TM7S5F07004

  • Zoro # G3823526


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7S5F07004
Zoro #
G3823526
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/4"
Length of Cut
0.25 in
Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
0.25 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT1
Helix Angle
15 Degrees
Super Alloy (S) Compatibility
No
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
Item
Ball End Mill
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
List Number
7S5F
Finish
AlTiN
Cast Iron (K) Compatibility
No
Measurement System
Inch
Finish - Machining
AlTiN
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Material Grade - Machining
AlTiN-MT1
Primary Material Application ISO Code
H
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Series
Vision Plus

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.