Zoro Homepage

End Mill, AlTiN, 0.3125 in Millng Dia, 4V05

  • Mfr # 4V0508003BT

  • Zoro # G3924597


product price: $50.29
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
5/16"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V0508003BT
Zoro #
G3924597
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 1/2 in
Milling Diameter
5/16"
Length of Cut
0.75 in
Milling Dia.
0.3125 in
Dimension Type
Decimal inch
Shank Dia.
5/16 in
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
End Mill Application
Finishing
List Number
4V05
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
Single End/Double End
Single
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Grade
WP15PE
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill I(TM)
Secondary Material Application ISO Code
K, M
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Stainless Steel
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.