Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 0.3125 in Millng Dia, 4V05

  • Mfr # 4V0508003NT

  • Zoro # G3924579


product price: $50.19
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V0508003NT
Zoro #
G3924579
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
3/4 in
Dimension Type
Decimal inch
Milling Dia.
0.3125 in
Milling Diameter
5/16"
Chamfer Width
0.016 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Grade
WP15PE
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
List Number
4V05
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Finish - Machining
AlTiN
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel
Coolant Fed
Non-Coolant Through
Series
VariMill I
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.016 in, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.