Zoro Homepage

End Mill, AlTiN, 0.3125 in Millng Dia, 4V05

  • Mfr # 4V4508003NT

  • Zoro # G3923930


product price: $47.79
/ea

Key Features

Number of Flutes
4
Overall Length
2 in
Shank Dia.
5/16 in
Length of Cut
1/2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V4508003NT
Zoro #
G3923930
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 in
Shank Dia.
5/16 in
Length of Cut
1/2 in
Milling Dia.
0.3125 in
Dimension Type
Decimal inch
Milling Diameter
5/16"
Chamfer Width
0.016 in

Description

Corner Chamfer End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.016 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.