Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 0.3125 in Millng Dia, 5718

  • Mfr # TM5W1S08003A

  • Zoro # G3828925


product price: $63.49
/ea

Key Features

Measurement System
Inch
Milling Diameter
5/16"
Overall Length
3 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5W1S08003A
Zoro #
G3828925
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
5/16"
Overall Length
3 in
Length of Cut
1.25 in
Shank Dia.
5/16 in
Corner Radius
0.015 in
Dimension Type
Decimal inch
Milling Dia.
0.3125 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Hardened (H) Compatibility
Yes
Grade
ALTIN-MT
Steel (P) Compatibility
Yes
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
43 Degrees
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
List Number
5W1S
Item
Corner Radius End Mill
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Max. Helix Angle
43 Degrees
Flute Spacing
Variable
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.