Zoro Homepage

End Mill, AlTiN, 0.3125 in Millng Dia, 5V0C

  • Mfr # 5V0C08003AT

  • Zoro # G3922661


product price: $58.19
/ea

Key Features

Measurement System
Inch
Milling Diameter
5/16"
Overall Length
2 1/2 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0C08003AT
Zoro #
G3922661
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
5/16"
Overall Length
2 1/2 in
Length of Cut
0.75 in
Shank Dia.
5/16 in
Dimension Type
Decimal inch
Milling Dia.
0.3125 in
Corner Radius
0.015 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
5V0C
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Grade
WP15PE
End Mill Material
Carbide
Single End/Double End
Single
Helix Angle
38 Degrees
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.