Zoro Homepage

End Mill, AlTiN, 0.3750 in Millng Dia, 4M0R

  • Mfr # 4M0R10004BT

  • Zoro # G3925227


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/8"
Overall Length
2 1/2 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M0R10004BT
Zoro #
G3925227
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
0.875 in
Corner Radius
0.03 in
Milling Dia.
0.375 in
Dimension Type
Decimal inch
Shank Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing
Stainless (M) Compatibility
Yes
Helix Angle
45 Degrees
Item
Roughing End Mill
Shank Type
Straight
Grade
WP15PE
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Cutting Direction
Right Hand
List Number
4M0R
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Pitch
Flat Shallow
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
Roughers
Max. Helix Angle
40 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
K, S

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.875 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.