Zoro Homepage

End Mill, AlTiN, 0.3750 in Millng Dia, 4Q03

  • Mfr # 4Q4310014XW

  • Zoro # G3924965


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2 in
Milling Diameter
3/8"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Q4310014XW
Zoro #
G3924965
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 in
Milling Diameter
3/8"
Length of Cut
0.5 in
Dimension Type
Decimal inch
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Corner Radius
0.02 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
List Number
4Q03
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Weldon
Steel (P) Compatibility
Yes
Single End/Double End
Single
End Mill Application
Roughing
Grade
WP15PE
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Pitch
Chip Breaker
Item
Roughing End Mill
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WP15PE
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, M, S
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Max. Helix Angle
35 Degrees

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 0.5 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.