Zoro Homepage

End Mill, AlTiN, 0.3750 in Millng Dia, 7S05

  • Mfr # TM7S2510004

  • Zoro # G3823620


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7S2510004
Zoro #
G3823620
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/8"
Length of Cut
1.3125 in
Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
0.375 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT1
Helix Angle
50 Degrees
End Mill Application
Roughing/Finishing
List Number
7S05
Stainless (M) Compatibility
No
Finish
AlTiN
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Item
Square End Mill
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Shank Type
Straight
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Style
Square
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT1
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Series
Vision Plus
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Max. Helix Angle
50 Degrees

Description

Square End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1.3125 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.