Zoro Homepage

End Mill, AlTiN, 0.5000 in Millng Dia, 4V00

  • Mfr # 4V0013005XW

  • Zoro # G3831716


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V0013005XW
Zoro #
G3831716
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Helix Angle
38 Degrees
End Mill Application
Finishing
End Mill Style
Ball Nose
Finish
AlTiN
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
List Number
4V00
Shank Type
Weldon
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, K, M, P
Material Grade - Machining
WP15PE
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Series
VariMill I
Flute Spacing
Variable
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Flute Type
Spiral

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.