End Mill, AlTiN, 0.5000 in Millng Dia, 4V0T

  • Mfr # TM4V0T13015

  • Zoro # G3829677


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM4V0T13015
Zoro #
G3829677
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 1/4 in
Dimension Type
Decimal inch
Milling Dia.
0.5 in
Milling Diameter
1/2"
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Application
Roughing/Finishing
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
List Number
4V0T
Finish
AlTiN
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
ALTIN-MW
Helix Angle
38 Degrees
End Mill Material
Carbide
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
AlTiN-MW
Secondary Material Application ISO Code
K, P, S
Secondary Material Application
Cast Iron, Nickel, Steel, Titanium
Primary Material Application ISO Code
H, M
Primary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Series
VariMill I
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.