Zoro Homepage

End Mill, AlTiN, 0.5000 in Millng Dia, 4VPT

  • Mfr # TM4VPT13015

  • Zoro # G3829071


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM4VPT13015
Zoro #
G3829071
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
Milling Diameter
1/2"
Milling Dia.
0.5 in
Dimension Type
Decimal inch
Chamfer Width
0.02 in

Description

Corner Chamfer End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.02 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.