Zoro Homepage

End Mill, AlTiN, 0.5000 in Millng Dia, 5718

  • Mfr # TM5W1S13005B

  • Zoro # G3828861


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
1/2"
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5W1S13005B
Zoro #
G3828861
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Milling Diameter
1/2"
Length of Cut
2 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Dimension Type
Decimal inch
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Shank Type
Straight
List Number
5W1S
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
43 Degrees
Grade
ALTIN-MT
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
AlTiN-MT
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Flute Type
Spiral
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Flute Spacing
Variable
Max. Helix Angle
43 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 2 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.