Zoro Homepage

End Mill, AlTiN, 0.5000 in Millng Dia, 5V0C

  • Mfr # 5V0C13015SW

  • Zoro # G3922479


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0C13015SW
Zoro #
G3922479
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/2"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Finish
AlTiN
Item
Square End Mill
List Number
5V0C
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Shank Type
Weldon
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel
Series
VariMill II(TM)
Secondary Material Application ISO Code
K, M
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Stainless Steel

Description

Square End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.