Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, AlTiN, 0.5000 in Millng Dia, 7S05

  • Mfr # TM7S0513005

  • Zoro # G3823751


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7S0513005
Zoro #
G3823751
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/2"
Length of Cut
0.75 in
Shank Dia.
1/2 in
Overall Length
5 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT1
End Mill Application
Roughing/Finishing
List Number
7S05
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Helix Angle
50 Degrees
Finish
AlTiN
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Item
Square End Mill
Shank Type
Straight
End Mill Style
Square
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT1
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Series
Vision Plus
Secondary Material Application
Steel
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
P
Max. Helix Angle
50 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 5 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.