Zoro Homepage

End Mill, AlTiN, 0.5000 in Millng Dia, 7S05

  • Mfr # TM7S1513005

  • Zoro # G3823681


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7S1513005
Zoro #
G3823681
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/2"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Overall Length
5 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT1
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Helix Angle
50 Degrees
End Mill Style
Square
List Number
7S05
Finish
AlTiN
Item
Square End Mill
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT1
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Series
Vision Plus
Flute Spacing
Fixed
Max. Helix Angle
50 Degrees
Secondary Material Application
Steel
Flute Type
Spiral
Secondary Material Application ISO Code
P

Description

Square End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 5 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.