Zoro Homepage

End Mill, AlTiN, 0.5000 in Millng Dia, 7S7R

  • Mfr # TM7S7R13006A

  • Zoro # G3823438


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7S7R13006A
Zoro #
G3823438
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Milling Diameter
1/2"
Length of Cut
0.5 in
Dimension Type
Decimal inch
Milling Dia.
0.5 in
Corner Radius
0.04 in
Shank Dia.
5/8 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
End Mill Material
Carbide
Grade
ALTIN-MT1
Pitch
Flat Shallow
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Helix Angle
45 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing
Item
Roughing End Mill
Single End/Double End
Single
Steel (P) Compatibility
Yes
List Number
7S7R
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT1
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
Vision Plus
Max. Helix Angle
45 Degrees

Description

Roughing End Mill, 0.5 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.04 in, 0.5 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.