Zoro Homepage

End Mill, AlTiN, 0.6250 in Millng Dia, 4S0R

  • Mfr # 4S0R16006NW

  • Zoro # G3924746


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Length of Cut
1 1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S0R16006NW
Zoro #
G3924746
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 1/2 in
Shank Dia.
5/8 in
Length of Cut
1 1/4 in
Dimension Type
Decimal inch
Milling Diameter
5/8"
Milling Dia.
0.625 in
Chamfer Width
0.02 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Grade
WP15PE
End Mill Application
Roughing
Helix Angle
20 Degrees
Finish
AlTiN
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Steel (P) Compatibility
Yes
List Number
4S0R
Pitch
Fine
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Spacing
Fixed
Max. Helix Angle
20 Degrees
Flute Type
Spiral
Secondary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, S

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.